Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 5' Deluxe Collinea Palm Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

OfficeScapesDirect 5' Deluxe Collinea Palm Silk Plant

Item #: WB30913467

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 10%
Price: $224.10
$33.62 Shipping
Add a Container
Select a container One
  • OfficeScapesDirect Non-Decorative Liner

  • OfficeScapesDirect 14" Stained Basket

  • OfficeScapesDirect 14" Rattan/Wood Container

  • OfficeScapesDirect 14" Tree Container - Brushed Graphite

  • OfficeScapesDirect 14" Tree Container - Brushed Chrome

  • OfficeScapesDirect 14" Tree Container - Brushed Gold

  • OfficeScapesDirect 15" Fiberglass Fish Bowl - Burgundy

  • OfficeScapesDirect 15" Fiberglass Fish Bowl - Bronze

  • OfficeScapesDirect 15" Fiberglass Fish Bowl - Black

  • OfficeScapesDirect 15" Aged Espresso Container

  • OfficeScapesDirect 15" Fiberglass Fish Bowl - Ivory

  • OfficeScapesDirect 15" Fiberglass Fish Bowl - Parchment

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Satin White

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Ribbed Square Container - Moss Tan

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Burnt Copper

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Light Graphite

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Satin White

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Graphite

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Brown Leather

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Graphite

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Brown Leather

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Aged Copper

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Burnt Copper

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Light Graphite

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin White

Product Information
Customer Review
Product Q&A
Accessories
5'H x 42'W Lush Green Foliage Long-Lasting Durability . At 5 feet tall and 42 inches wide, we designed our Collinea Palm to be full and lush. Perfect for a hotel lobby, spa or great room at home. Priced in a non-decorative liner and shown in our Crackled Parchment Fish Bowl. Arrives fully assembled and shaped.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES--
    • HEIGHT INCHES60
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTION5' Deluxe Collinea Palm
    • MANUFACTURER PART NUMBERPLA329-GR
    • MANUFACTURERS PART NUMBERPLA329-GR
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:66