Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 52'' Large Leaf Philodendron Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Nearly Natural 52'' Large Leaf Philodendron Silk Plant

Item #: WBB977396

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 18%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 52'' Large Leaf Philodendron Silk Plant

Bring the forest inside with this 52'' Large Leaf Philodendron Silk Plant. Standing between 4 and 5 feet tall, this is the perfect faux tree for where you want something big, but not too big. Adding to the visual splendor is the fact that this Large Leaf Philodendron will feel as good as it looks, thanks to our Real Touch process. Makes the perfect accent for any home or office.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES27
    • HEIGHT INCHES52
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron
    • BRANDNearly Natural
    • DESCRIPTION52'' Large Leaf Philodendron Silk Plant
    • MANUFACTURER PART NUMBER6583
    • MANUFACTURERS PART NUMBER6583
    • PACKAGE QUANTITY1
    • POT SIZEW: 8 in, H: 7 in
    • PURPOSEFloor
    • TYPESilk Plants
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES52
    • PLANT STYLEPhilodendron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!