Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 56" Croton & Baby Schefflera Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

OfficeScapesDirect 56" Croton & Baby Schefflera Silk Plant

Item #: WBPLA327-BUCP

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 10%
Price: $449.10
$67.36 Shipping
Product Information
Customer Review
Product Q&A
Accessories
Full and lush, our silk Croton and Baby Schefflera Planter isn't shy on looks or impact. Perfect for large common areas in an office building or home. Arrives fully assembled and shaped in your choice of 4 stylish planters (included in price) listed below.

  • 56"H x 40"W
  • Colorful Croton Leaves
  • 4 Container Options
.

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES--
    • HEIGHT INCHES56
    • COLOR FINISHBurnt Copper
    • BRANDOfficeScapesDirect
    • DESCRIPTION56" Croton & Baby Schefflera in Burnt Copper Planter
    • MANUFACTURER PART NUMBERPLA327-BUCP
    • MANUFACTURERS PART NUMBERPLA327-BUCP
    • PURPOSEFloor
    • TYPESilk Plants
    • WEIGHT LBS22
    • PLANT HEIGHT INCHES56

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:23