Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 5' Areca Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Nearly Natural 5' Areca Silk Tree

Item #: WBB977576

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 15%
Price: $ 92.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 5' Areca Silk Tree

Bring the great outdoors to your living room, office, or den with this beautiful 5' Areca Silk Tree. With several strong, sturdy stalks reaching skyward, each ending in an explosion of cascading green leaves, this specimen will have you listening for birds chirping and pining for cool breezes. Perfect for an entryway, a corner that needs some life, or even makes an ideal gift for that hard to buy for person.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES32
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Iron Wire, Plastic
    • BRANDNearly Natural
    • DESCRIPTION5' Areca Silk Tree
    • MANUFACTURERS PART NUMBER5344
    • PACKAGE QUANTITY1
    • POT SIZEW: 6 in, H: 5 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES60
    • TREE STYLEPalm
    • TREE SPECIESAreca

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!