Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 5' Dieffenbachia Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Nearly Natural 5' Dieffenbachia Silk Plant

Item #: WBB977314

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.99 Save up to 18%
Price: $106.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 5' Dieffenbachia Silk Plant

Let's be bold today, ok? Because really, you'll have no choice when you display this 5' Dieffenbachia Silk Plant. Standing a full 60'' tall, this Dieffenbachia has lush leaves shooting off in every direction, making it the perfect entryway piece, or the ideal component to add life to a corner. And hey, it's so full, you can hide behind it. Plus, it's part of our real touch series, so if feels as good as it looks.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES34
    • HEIGHT INCHES60
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron, Wood, PVC Leather
    • BRANDNearly Natural
    • DESCRIPTION5' Dieffenbachia Silk Plant
    • MANUFACTURER PART NUMBER6573
    • MANUFACTURERS PART NUMBER6573
    • PACKAGE QUANTITY1
    • POT SIZEW: 8 in, H: 7 in
    • PURPOSEFloor
    • TYPESilk Plants
    • COLOR FAMILYGreen
    • PLANT STYLEDieffenbachia
    • PLANT HEIGHT INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:24