Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 62'' Dracaena with Basket Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Nearly Natural 62'' Dracaena with Basket Silk Plant

Item #: WBB977333

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.99 Save up to 19%
Price: $148.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 62'' Dracaena with Basket Silk Plant

Transform your dull office into a jungle safari with this beautiful African Dracaena. Unlike other silk creations, this expertly crafted piece both looks and feels real to the touch. Three bushels of pin-striped ribbon style leaves bow gracefully forward. Over 5' high, this lovely ornamental plant will flourish maintenance-free in any environment. A stylish bamboo planter is the perfect compliment for this sub-Saharan beauty.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES32
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Wood Planter
    • BRANDNearly Natural
    • DESCRIPTION62'' Dracaena with Basket Silk Plant
    • MANUFACTURERS PART NUMBER6584-0508
    • PACKAGE QUANTITY1
    • POT SIZEW: 12 in, H: 10-3/4 in
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES62
    • COLOR FAMILYGreen
    • PLANT STYLEDracaena

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:27