Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 63'' Large Leaf Philodendron Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural 63'' Large Leaf Philodendron Silk Plant

Item #: WBB977418

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.99 Save up to 15%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 63'' Large Leaf Philodendron Silk Plant

We're talking big here... this large leaf Philodendron is larger than life, both in look and feel. Made from our unique Real Touch process, this silk tree will fool even the most discerning eye. And considering its size (over 5' tall!) that's some feat. Bring the forest to you by putting one or two in an office entryway, in your living room, or anywhere else you want some shade!

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES33
    • HEIGHT INCHES63
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron
    • BRANDNearly Natural
    • DESCRIPTION63'' Large Leaf Philodendron Silk Plant
    • MANUFACTURER PART NUMBER6594
    • MANUFACTURERS PART NUMBER6594
    • PACKAGE QUANTITY1
    • POT SIZEW: 8 in, H: 7 in
    • PURPOSEFloor
    • TYPESilk Plants
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES63
    • PLANT STYLEPhilodendron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!