Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 6' Ficus Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Nearly Natural 6' Ficus Silk Tree

Item #: WBB977557

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $84.99 Save up to 37%
Price: $ 53.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 6' Ficus Silk Tree

Unlike the real Ficus tree (which is finicky and practically leafless in almost any home light conditions), our Ficus tree is eternally verdant and deep green with 1008 individual leaves on several sturdy branches. Measuring six feet in height, this wonderful reproduction Ficus would look lovely in a picture window, home entranceway, or even the office.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES35
    • HEIGHT INCHES72
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Natural Trunks
    • BRANDNearly Natural
    • DESCRIPTION6' Ficus Silk Tree
    • MANUFACTURER PART NUMBER5209
    • MANUFACTURERS PART NUMBER5209
    • PACKAGE QUANTITY1
    • POT SIZEW: 5-1/2 in, H: 5 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES72
    • TREE STYLEFicus

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Silk Tree

Your review: I wish it would have come with a better planter, you have to repot it. But all in all it looks good.

Is this review helpful?

Happy customer

Your review: I received my "nearly natural" Ficus quicker than hoped. What impressed me was the packaging. It was packaged for shipping with great care. I opened it and set it up in minutes.

Pros: Great packaging

Cons: None to report

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!