Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 9'' Cedar Ball Topiary (Set of 3)

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Nearly Natural 9'' Cedar Ball Topiary (Set of 3)

Item #: WBB977633

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 8%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 9'' Cedar Ball Topiary (Set of 3)

Diminutive, yet striking, this trio of classy Cedar Ball Topiaries stands at a delightful 9'' tall, and adds a sense of that old-fashioned style to any location. Nestled snugly into their distinctive pedestals, the distinctive round shapes of these plants add a sense of "fun'' and whimsy to any room. A must own for any true plant enthusiast.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES8.5
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic
    • BRANDNearly Natural
    • DESCRIPTION9'' Cedar Ball Topiary
    • MANUFACTURER PART NUMBER4761
    • MANUFACTURERS PART NUMBER4761
    • PACKAGE QUANTITY3
    • PURPOSEDesk Top
    • TYPESilk Plants
    • VASE SIZEW: 4-1/4 in, H: 4-1/4 in
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES8-1/2
    • PLANT STYLETopiary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!