Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Bento Bonsai Faux Tree

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

OfficeScapesDirect Bento Bonsai Faux Tree

Item #: WBTTB110-GR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.00 Save up to 4%
Price: $134.10
$21.95 Shipping
Product Information
Product Q&A
Accessories
25'H x 20'W Unique Bonsai Design Black Resin Planter . Bonsai refers to any tree or shrub that's actively growing but dwarfed by skillful crown and root pruning. Of course, with our bento bonsai, no care or clipping is required. Fixed in a shallow resin bowl, this diminutive beauty features a molded rubber trunk cast from real bonsai for exceptionally authentic appeal.

Product Specifications

    • WIDTH INCHES20"
    • HEIGHT INCHES25
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONFixed in a shallow resin bowl, this diminutive beauty features a molded rubber trunk cast from real bonsai for exceptionally authentic appeal.
    • MANUFACTURER PART NUMBERTTB110-GR
    • MANUFACTURERS PART NUMBERTTB110-GR
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS8
    • PLANT HEIGHT INCHES25

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.