Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Bird of Paradise & Calla Lily Silk Flower Arrangement

Rollover image to zoom in

Click image to enlarge

See all 349 items in product family

OfficeScapesDirect Bird of Paradise & Calla Lily Silk Flower Arrangement

Item #: WBFLB741-MP

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $139.00 Save up to 4%
Price: $134.10
$21.95 Shipping

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
An intricate design of birds of paradise and calla lilies interwoven into the fingers of a large philodendron leaf. A centerpiece with amazing realism in color and texture. Tall grass and cymbidium orchid blooms add the finishing touches. It's designed in a shallow 9" diameter glass bowl with our clear acrylic water and natural pebbles. It's a wonderful permanent floral design for your home or office.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES22
    • COLOR FINISHOrange, Green, Eggplant
    • BRANDOfficeScapesDirect
    • DESCRIPTIONAn intricate design of birds of paradise and calla lilies interwoven into the fingers of a large philodendron leaf.
    • MANUFACTURER PART NUMBERFLB741-MP
    • MANUFACTURERS PART NUMBERFLB741-MP
    • TYPESilk Flowers
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stunning arrangement

Your review: This arrangement was even more beautiful than pictured. It goes with our tropical themed bedroom perfectly.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!