Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Calla Lily & Day Lily Silk Flower Arrangement - Yellow/Orange

Rollover image to zoom in

Click image to enlarge

See all 349 items in product family

OfficeScapesDirect Calla Lily & Day Lily Silk Flower Arrangement - Yellow/Orange

Item #: WBFLC633-YEOR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 3%
Price: $125.10
$21.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
22'H x 20'W Breezy & Beautiful 7' Glass Vase . This fresh looking silk floral will brighten both your office and the hearts of friends and clients who enter. Calla lilies, day lilies and grasses fill our 7' tall ginger vase and are secured with our crystal clear acrylic water for maximum realism.

Product Specifications

    • WIDTH INCHES20
    • HEIGHT INCHES22
    • COLOR FINISHYellow, Orange, White
    • BRANDOfficeScapesDirect
    • DESCRIPTIONCalla lilies, day lilies and grasses fill our 7" tall ginger vase and are secured with our crystal clear acrylic water for maximum realism.
    • MANUFACTURER PART NUMBERFLC633-YEOR
    • MANUFACTURERS PART NUMBERFLC633-YEOR
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:60