Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Courtyard Pothos Filetop Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

OfficeScapesDirect Courtyard Pothos Filetop Silk Plant

Item #: WB30913477

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 10%
Price: $89.10
$17.95 Shipping
Add a Container
Select a container One
  • 14" Filetop Container

  • OfficeScapesDirect 14" Filetop Container - Brushed Chrome

  • OfficeScapesDirect 14" Filetop Container - Brushed Gold

  • OfficeScapesDirect 14" Filetop Container - Burgundy Marble

  • 14" Filetop Container

  • OfficeScapesDirect 14" Tapered Filetop Container - Graphite

  • 14" Filetop Container

  • OfficeScapesDirect 14" Tapered Filetop Container - Black

  • OfficeScapesDirect 14" Tapered Filetop Container - Burgundy

  • OfficeScapesDirect 14" Tapered Filetop Container - Bronze

  • OfficeScapesDirect 14" Filetop Container - Brushed Graphite

Product Information
Customer Review
Product Q&A
Accessories
Designed with a smaller traditional ivy leaf, our silk courtyard pothos plant is ideally sized for end tables and filing cabinets. Upgrade to one of our modern decorative containers and your ivy will arrive potted and ready for display, or purchase without and the plant will be arranged in a rectangular foam core base. Priced in a non-decorative liner and shown in the optional brushed gold container.

  • 15"H x 24"W (of plant)
  • Delightful Ivy Mix
  • 11 Container Options
.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES--
    • HEIGHT INCHES15
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONCourtyard Pothos Filetop
    • MANUFACTURER PART NUMBERPLC155-GC
    • MANUFACTURERS PART NUMBERPLC155-GC
    • PURPOSEDesk Top
    • TYPESilk Plants
    • PLANT HEIGHT INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:25