Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural Dieffenbachia with Wood Vase Silk Plant (Set of 2), Golden

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Nearly Natural Dieffenbachia with Wood Vase Silk Plant (Set of 2), Golden

Item #: WBB977900

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.99 Save up to 18%
Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Dieffenbachia with Wood Vase Silk Plant (Set of 2), Golden

The sharp contrasts of the two-tone leaves will definitely draw the appreciative plant lover's eye from anywhere in a room. The bold leaves that make up these silk plants are "large and in charge'', and are coupled with an equally impressive planter. Easy to take care of and effortless to manage, this is one set of plants that you'll want to add to your collection. Arrives with two pieces.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES12
    • HEIGHT INCHES20.5
    • COLOR FINISHGolden
    • CONSTRUCTIONPolyester, Plastic, Iron, Wood
    • BRANDNearly Natural
    • DESCRIPTIONDieffenbachia with Wood Vase Silk Plant
    • MANUFACTURER PART NUMBER6712-GD-S2
    • MANUFACTURERS PART NUMBER6712-GD-S2
    • PACKAGE QUANTITY2
    • POT SIZEW: 6 in, H: 5-3/4 in
    • PURPOSEDesk Top
    • TYPESilk Plants
    • PLANT STYLEDieffenbachia
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES20-1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Plants

Your review: They were not as natural looking and quality kind as expected, for the price paid.

Pros: The style on picture add looked very nice. and from afar it looks ok....

Cons: material on leaf was hard and not flow like natural leaf. The weight was too light

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:68