Nearly Natural Double Bamboo Palm with Decorative Planter Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Nearly Natural Double Bamboo Palm with Decorative Planter Silk Plant

Item #: WBB977335

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.99 Save up to 2%
Price: $82.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Double Bamboo Palm with Decorative Planter Silk Plant

When two is better than one! This unique offering combines two faux bamboo palms into an intricately designed planter, giving it a fullness that is unsurpassed. In fact, it's has such body that you'll be wondering what's hiding inside! Trust us, if you like lush greenery, but hate watering, this is the PERFECT silk plant for you. Makes a great gift as well.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES24
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Iron Wire, Wood, PVC Leather
    • BRANDNearly Natural
    • DESCRIPTIONDouble Bamboo Palm with Decorative Planter Silk Plant
    • MANUFACTURERS PART NUMBER6718
    • PACKAGE QUANTITY1
    • POT SIZEW: 9 in, H: 11 in
    • PURPOSEDesk Top
    • TYPESilk Plants
    • PLANT STYLEPalm
    • PLANT SPECIESBamboo
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES35
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
54.197.151.150:44