Nearly Natural Golden Dieffenbachia Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural Golden Dieffenbachia Silk Plant

Item #: WBB977356

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.99 Save up to 5%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Golden Dieffenbachia Silk Plant

Hugging the ground at 24 inches high, the Golden Dieffenbachia with Large Hexagon Base is a delightful collection of color variation. Notice the dark emerald hues mixed with lighter colors to create a rich tapestry of patterns as they spread out from the center. Just awesome (we can't help it - that's the word that springs to mind!) Arranged in a large hexagon pot, this evergreen, never-worry arrangement is sure to adorn any living area with a touch of nature's beauty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES24
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Iron Wire, Wood
    • BRANDNearly Natural
    • DESCRIPTIONGolden Dieffenbachia Silk Plant
    • MANUFACTURER PART NUMBER6639
    • MANUFACTURERS PART NUMBER6639
    • PACKAGE QUANTITY1
    • POT SIZEW: 10 in, H: 7-1/4 in
    • PURPOSEDesk Top
    • TYPESilk Plants
    • PLANT STYLEDieffenbachia
    • PLANT HEIGHT INCHES24
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!