Nearly Natural Hibiscus with Vase Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural Hibiscus with Vase Silk Plant

Item #: WBB977361

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.99 Save up to 10%
Price: $53.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Hibiscus with Vase Silk Plant

If you need "splashes of color everywhere'' in your next floral arrangement, then this Hibiscus is an excellent choice. The flowers in this setting are prominent and pleasant to view, but the real treat is the little dashes of color scattered throughout the leaves. It's almost as much fun to find where the color stands out most as it is to simply enjoy them! Comes with a beautiful vase.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19
    • HEIGHT INCHES24
    • COLOR FINISHRed
    • CONSTRUCTIONPolyester, Iron Wire, Wood & PVC Leather
    • BRANDNearly Natural
    • DESCRIPTIONHibiscus with Vase Silk Plant
    • MANUFACTURER PART NUMBER6667
    • MANUFACTURERS PART NUMBER6667
    • PACKAGE QUANTITY1
    • POT SIZEW: 9-1/2 in, H: 10 in, D: 5 in
    • PURPOSEDesk Top
    • TYPESilk Plants
    • COLOR FAMILYRed
    • PLANT STYLEHibiscus
    • PLANT HEIGHT INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!