Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Magnolia Silk Flower Arrangement - Cream

Rollover image to zoom in

Click image to enlarge

See all 348 items in product family

OfficeScapesDirect Magnolia Silk Flower Arrangement - Cream

Item #: WBFLA188-CR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.10
$11.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
This fragrant and fragile flower has inspired many an artist. Our ethereal arrangement of silk magnolias in whispering white may just spark your creative genius, too. Place in a minimalist setting with modern silver accents, or display on a lattice shelf among antiques. The ideas are as vast as your imagination!

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES12
    • COLOR FINISHCream, White, Green
    • COLORMulti
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThis fragrant and fragile flower has inspired many an artist. Our ethereal arrangement of silk magnolias in whispering white may just spark your creative genius, too
    • MANUFACTURER PART NUMBERFLA188-CR
    • MANUFACTURERS PART NUMBERFLA188-CR
    • PURPOSEDesk Top
    • SIZE12"H x 9"W
    • TYPESilk Flowers
    • WEIGHT LBS2
    • PLANT HEIGHT INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60