Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Mixed Coleus & Grape Ivy Cubicle Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

OfficeScapesDirect Mixed Coleus & Grape Ivy Cubicle Silk Plant

Item #: WB30913479

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 10%
Price: $116.10
$21.95 Shipping
Add a Container
Select a container One
  • 24" Cubicle Container

  • OfficeScapesDirect 24" Cubicle Container - Brushed Chrome

  • OfficeScapesDirect 24" Cubicle Container - Brushed Gold

  • OfficeScapesDirect 24" Cubicle Container - Burgundy Marble

  • OfficeScapesDirect 24" Cubicle Container - Brushed Graphite

  • OfficeScapesDirect 24" Tapered Cubicle Container - Graphite

  • 24" Cubicle Container

  • OfficeScapesDirect 24" Tapered Cubicle Container - Black

  • OfficeScapesDirect 24" Tapered Cubicle Container - Burgundy

  • 24" Cubicle Container

Product Information
Customer Review
Product Q&A
Accessories
  • 16"H x 38"W (of plant)
  • Cheerful Ivy Mix
  • 11 Container Options
.

Silk ivy plants are commonly used to enliven home or office settings.  However, our silk ivies are anything but common with their lifelike appearance and long-lasting silk construction.  Upgrade to one of our modern decorative containers and your ivy will arrive potted and ready for display, or purchase without and the coleus & grape ivy will be arranged in a rectangular foam core base. Priced in a non-decorative liner and shown in the optional burgundy tapered container.

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES--
    • HEIGHT INCHES16
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONMixed Coleus & Grape Ivy Cubicle
    • MANUFACTURER PART NUMBERPLC313-GB
    • MANUFACTURERS PART NUMBERPLC313-GB
    • PURPOSEDesk Top
    • TYPESilk Plants
    • PLANT HEIGHT INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:21