Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Mixed Gerbera Daisies Silk Flower Arrangement

Rollover image to zoom in

Click image to enlarge

See all 347 items in product family

OfficeScapesDirect Mixed Gerbera Daisies Silk Flower Arrangement

Item #: WBFLB463-MP

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 10%
Price: $71.10
$14.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
12'H x 12'W Colorful Lifelike Daisies Crystal Clear Acrylic Water . Spellbinding summer splendor comes in a simple silk arrangement that's sure to turn heads because of color alone. Four different colors of gerbera daisies - fuchsia, orange, white and yellow - come together in a nicely-sized centerpiece that's chock full of color and whimsy.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES12
    • COLOR FINISHMulti
    • BRANDOfficeScapesDirect
    • DESCRIPTIONFour different colors of gerbera daisies - fuchsia, orange, white and yellow - come together in a nicely-sized centerpiece that's chock full of color and whimsy.
    • MANUFACTURER PART NUMBERFLB463-MP
    • MANUFACTURERS PART NUMBERFLB463-MP
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:64