Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Mixed Greenery Silk Plant in Urn

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

OfficeScapesDirect Mixed Greenery Silk Plant in Urn

Item #: WBPLD361-GR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.00 Save up to 10%
Price: $215.10
$32.26 Shipping
Product Information
Product Q&A
Accessories
This stately resin urn requires no flowers. Rich mixed green ivies and grasses, shaded with burgundy hues, coordinate with natural birch branches. Yellow green woodland berries accentuate the antiqued urn finish. A design suitable for a hotel lobby, country club, or your own castle.

Product Specifications

    • WIDTH INCHES30"
    • HEIGHT INCHES26
    • COLOR FINISHGreen, Burgundy
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThis stately resin urn requires no flowers. Rich mixed green ivies and grasses, shaded with burgundy hues, coordinate with natural birch branches.
    • MANUFACTURER PART NUMBERPLD361-GR
    • MANUFACTURERS PART NUMBERPLD361-GR
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS10
    • PLANT HEIGHT INCHES26

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.