Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Mixed Palm Silk Plant in Black Fishbowl

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

OfficeScapesDirect Mixed Palm Silk Plant in Black Fishbowl

Item #: WBPLD198-BK

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 10%
Price: $134.10
$21.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
32'H x 30'W. You will find this 32" mixed silk palm plant quite unfickle. Whether you use it on a table or on the floor, in a bright or dark spot, at home or in the office, it will always look lush, green, and full of cheer!

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES32
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThis Mixed Silk Palm Plant will always look lush, green, and full of cheer!
    • MANUFACTURER PART NUMBERPLD198-BK
    • MANUFACTURERS PART NUMBERPLD198-BK
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS15
    • PLANT HEIGHT INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:44