Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural Pepper Berry Ball Topiary (Set of 3)

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural Pepper Berry Ball Topiary (Set of 3)

Item #: WBB977266

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.99 Save up to 9%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Pepper Berry Ball Topiary (Set of 3)

Our three set Pepper Ball Topiary arrangement means you never have to pick just one placement, or if you do, it's three times as great. Cut into a circular shape and standing at 8-1/2 inches high, the thick rich green leaves are complimented by the colorful berries interwoven into the design. Set in a Greco-Roman inspired vase, it's a sure to please with a touch of old world excellence.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES8-1/2
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic
    • BRANDNearly Natural
    • DESCRIPTIONPepper Berry Ball Topiary
    • MANUFACTURER PART NUMBER4126
    • MANUFACTURERS PART NUMBER4126
    • PACKAGE QUANTITY3
    • PURPOSEDesk Top
    • TYPESilk Plants
    • VASE SIZEW: 4 in, H: 4 in
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES8-1/2
    • PLANT STYLETopiary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!