Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Pothos & Fittonia Armoire Topper Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

OfficeScapesDirect Pothos & Fittonia Armoire Topper Silk Plant

Item #: WBPLD292-GR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.00 Save up to 10%
Price: $143.10
$21.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
12'H x 40'W Lifelike & Versatile Decorative Aged Container . The abundant flourish of winding green variegated leaves in this delightful silk pothos make it a versatile choice for the tops of filing cabinets shelves and armoires. Artfully displayed in an aged brown metal planter to complement a variety of settings.

Product Specifications

    • BRANDOfficeScapesDirect
    • MANUFACTURER PART NUMBERPLD292-GR
    • MANUFACTURERS PART NUMBERPLD292-GR
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:64