Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Pothos Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

OfficeScapesDirect Pothos Silk Plant

Item #: WBPLD181-LF

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 10%
Price: $62.10

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
11'H x 23'W Lush Silk Ivy Aged Oval Container . The garden green, variegated heart-shaped leaves of our silk pothos make it a versatile favorite. A flourish of winding stems gathers in a brown leather planter for an accent that's as ample as it is attractive. Grace an entry table and praise your gardening savvy each time you come home.

Product Specifications

    • WIDTH INCHES23
    • HEIGHT INCHES11
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThe garden green, variegated heart-shaped leaves of our silk pothos make it a versatile favorite.
    • MANUFACTURER PART NUMBERPLD181-LF
    • MANUFACTURERS PART NUMBERPLD181-LF
    • PURPOSEDesk Top
    • SIZE11"H x 23"W
    • TYPESilk Plants
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64