Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Succulent Dish Garden Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

OfficeScapesDirect Succulent Dish Garden Silk Plant

Item #: WBPLD355-GR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 10%
Price: $134.10
$21.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
Mixed varieties of permanent succulents fill this shapely round ceramic dish. Favorites such as echeveria, jade, aloe, and sedum combine in an earthy blend of green and brown hues, highlighted with burgundy.

Product Specifications

    • WIDTH INCHES13
    • HEIGHT INCHES18
    • COLOR FINISHGreen, Brown
    • BRANDOfficeScapesDirect
    • DESCRIPTIONMixed varieties of permanent succulents fill this shapely round ceramic dish.
    • MANUFACTURER PART NUMBERPLD355-GR
    • MANUFACTURERS PART NUMBERPLD355-GR
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS6
    • PLANT HEIGHT INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:44