Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Vanda Orchid Silk Flower Arrangement - Red

Rollover image to zoom in

Click image to enlarge

See all 347 items in product family

OfficeScapesDirect Vanda Orchid Silk Flower Arrangement - Red

Item #: WBFLA597-RD

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 10%
Price: $89.10
$17.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
29'H x 16'W Sturdy Resin Container Red Stunning Blooms . Simplistic design, bold statement! Our silk Vanda Orchid is a sure bet when accenting a room with either a  strong fiery color or a soft neutral tone. Stands 29' tall in our stylish black resin container. Available with red or white blooms.

Product Specifications

    • BRANDOfficeScapesDirect
    • MANUFACTURER PART NUMBERFLA597-RD
    • MANUFACTURERS PART NUMBERFLA597-RD
    • TYPESilk Flowers
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:60