Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Arm Halogen Desk Lamp, 18 Arm, Matte Black
See all 36 items in product family

Adjustable Arm Halogen Desk Lamp, 18 Arm, Matte Black

Item #: WBB44938

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.95 Save up to 13%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories

Adjustable Arm Halogen Desk Lamp, 18 Arm, Matte Black

Contemporar shade on an angled base. Includes 50W halogen bulb. Replacement bulb, GEL19376, sold separately. Base Color: N\A; Ladders/Step Stools Type: N\A; Material(s): N\A; Base Material: N\A.

Product Specifications

    • BASE TYPEDesktop
    • BRANDLedu
    • MANUFACTURER PART NUMBERL367MB
    • SHADE FEATURESPlastic
    • SWITCH SETTINGS High/Low
    • OUTLETS2 Prong
    • COLOR FINISHBlack
    • HEIGHT INCHES18
    • BULB TYPEHalogen
    • DESCRIPTIONAdjustable Arm Halogen Desk Lamp
    • WATTAGE50W
    • SWITCH TYPEHigh/Low
    • WEIGHT9 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!