Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Banker's Lamp, 14" High, Cobalt Blue Glass Shade, Chrome Base
See all 37 items in product family

Traditional Banker's Lamp, 14" High, Cobalt Blue Glass Shade, Chrome Base

Item #: WBB44905

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.07 Save up to 58%
Qty Price
1 $48.95 ea.
2+ $44.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Traditional Banker's Lamp, 14" High, Cobalt Blue Glass Shade, Chrome Base

Time-honored Banker's Lamp includes a 13-watt fluorescent bulb and accepts a 60-watt incandescent bulb (sold separately). Design also features an elegant base and opaque glass shade. ETL listed.

Product Specifications

    • BASE TYPEDesktop
    • BRANDAdvantus®
    • MANUFACTURER PART NUMBERL557BL
    • BASE/POST MATERIALChrome
    • SHADE FEATURESGlass
    • SWITCH SETTINGS Pull Chain
    • HEIGHT INCHES14
    • COLOR FINISHChrome
    • BULB TYPEFluorescent
    • WEIGHT6 lb
    • OUTLETS2 Prong
    • DESCRIPTIONTraditional Banker's Lamp
    • WATTAGE60W
    • SWITCH TYPEPull Chain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!