Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - Gondolas 2 - 20"W x 16"H, Straight Fit Framed

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Crystal Art Gallery - Gondolas 2 - 20"W x 16"H, Straight Fit Framed

Item #: WBB1124258

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.49 Save up to 7%
Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - Gondolas 2 - 20"W x 16"H, Straight Fit Framed

Classic Venetian scene features gondolas bobbing in a peaceful canal in front of a waterside brick building. Black frame helps bring out the reflection in the canal.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES1
    • HEIGHT INCHES16
    • BRANDCrystal Art Gallery
    • DESCRIPTIONGondolas 2
    • FRAME COLORBlack
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER47783
    • ORIENTATIONVertical
    • PACKAGE QUANTITY1
    • STYLEScenic
    • TYPEFramed Art
    • COLOR FAMILYBrown
    • MATTINGStraight Fit Framed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!