Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - Trump Direction - 32-3/4"W x 26-3/4"H, Straight Fit Framed

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Crystal Art Gallery - Trump Direction - 32-3/4"W x 26-3/4"H, Straight Fit Framed

Item #: WBB1124203

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.99 Save up to 10%
Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - Trump Direction - 32-3/4"W x 26-3/4"H, Straight Fit Framed

Learn, work and think in equal proportions and you will be going in the right direction.

Product Specifications

    • WIDTH INCHES32-3/4
    • DEPTH INCHES1
    • HEIGHT INCHES26-3/4
    • BRANDCrystal Art Gallery
    • DESCRIPTIONTrump Direction
    • FRAME COLORBlack
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER48082
    • ORIENTATIONHorizontal
    • PACKAGE QUANTITY1
    • STYLEMotivational
    • TYPEFramed Art
    • COLOR FAMILYGray
    • MATTINGStraight Fit Framed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!