Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® BindMate Personal CombBind System, Binds 160 Sheets, Punches 9 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Swingline™ GBC® BindMate Personal CombBind System, Binds 160 Sheets, Punches 9 - Pkg Qty 4

Item #: WBB1587503

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $322.32 Save up to 33%
$53.95 each

Sold in packages of 4

Price: $215.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® BindMate Personal CombBind System, Binds 160 Sheets, Punches 9

Manual binding machine function binds up to 160 sheets. Low force, manual punching cleanly pierces up to 9 sheets at a time. Punches and binds both letter size and oversize paper. Use with any 19-hole CombBind spine up to 3/4" in size. Punch/binding handle locks down for convenient, compact storage. Limited 1-year warranty. 10.50"H x 15.75"W x 5.50"L.

Product Specifications

    • WIDTH INCHES15-3/4
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES10-1/2
    • COLOR FINISHBlack
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBindMate Personal CombBind System
    • MANUFACTURERS PART NUMBER7706170
    • PACKAGE QUANTITY1
    • TYPEManual Binding Machine
    • LIMITED WARRANTY1 Year
    • WEIGHT6
    • BINDING CAPACITY9 Sheets
    • PUNCHING CAPACITY (SHEETS)160 Sheets
    • PUNCH CAPACITY160 Sheets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed