Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gloss Clear Poly Binding Cover 25 Pack
See all 111 items in product family

Gloss Clear Poly Binding Cover 25 Pack

Item #: WB257385

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.28

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Gloss Clear Poly Binding Cover - 25 Pack
Paper binding cover gives a professional finish to any report or presentation. Easy to use with Comb Binding Machines (sold separately). Provides a convenient cover page to presentations, manuals and booklets.

Product Specifications

    • WIDTH INCHES8
    • HEIGHT INCHES11-1/2
    • COLOR FINISHClear
    • BRANDRoyal Sovereign®
    • DESCRIPTIONPoly Binding Cover
    • MANUFACTURERS PART NUMBERRSUO30LPOC025
    • PACKAGE QUANTITY25
    • SHEET CAPACITY--
    • SIZE8" x 11-1/2"
    • TYPEAccessories - Binding
    • ACCESSORY TYPECover
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.