Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Index Maker Clear Label Dividers With White Tabs, 3-Tab, 5 Sets/Pack

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Index Maker Clear Label Dividers With White Tabs, 3-Tab, 5 Sets/Pack

Item #: WBB47789

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.25 Save up to 33%
Qty Price
1 $22.62 ea.
2 $18.77 ea.
3+ $17.48 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Index Maker Clear Label Dividers With White Tabs, 3-Tab, 5 Sets/Pack

Label divider tabs all at once using Easy Apply™ label sheets. Just print, peel and press. Clear labels virtually disappear on premium white divider tabs. Unpunched for use in alternative binding systems. Laser and inkjet printer compatible.

Product Specifications

    • COLOR FINISHWhite
    • BRANDAvery®
    • CONSTRUCTIONPaper
    • DESCRIPTIONIndex Maker Clear Label Dividers With White Tabs
    • MANUFACTURERS PART NUMBER11430
    • PACKAGE QUANTITY5
    • PUNCHED/UNPUNCHEDUnpunched
    • SIZE8-1/2" x 11"
    • TAB STYLE3 Tabs/Set
    • TYPEAccessories - Binding
    • ACCESSORY TYPEIndex Tabs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:21