Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Binding Comb, Black, 25 Pack, 3/8"
See all 23 items in product family

Plastic Binding Comb, Black, 25 Pack, 3/8"

Item #: WB257376

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.56

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Save 25% on Select Royal Sovereign® items. Limited Time Promotion.
Our Price reflects 25% savings. Offer ends 4/30/2015


3/8" Plastic Binding Comb - 25 Pack
Royal Sovereign plastic binding combs give a professional finish to any report or presentation. Easy to use with Comb Binding Machines (sold separately). Use 3/8" combs when binding presentations or books with up to 55 pages.

Product Specifications

    • WIDTH INCHES3/8
    • COLOR FINISHBlack
    • BRANDRoyal Sovereign®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBinding Comb
    • PACKAGE QUANTITY25
    • SHEET CAPACITY55
    • SIZE3/8" Diameter
    • TYPEBinding Comb
    • PROMOTION25 Percent Off
    • ACCESSORY TYPEComb & Spine
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.