Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® VeloBind® Electric Binding Machine, Binds 200 Sheets, Punches 24 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Swingline™ GBC® VeloBind® Electric Binding Machine, Binds 200 Sheets, Punches 24 - Pkg Qty 2

Item #: WBB1587502

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $554.70 Save up to 35%
$179.95 each

Sold in packages of 2

Price: $359.90

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® VeloBind® Electric Binding Machine, Binds 200 Sheets, Punches 24

Bound documents not only look more professional, but are also a great solution for paperwork organization and storage. The VeloBind binding machine is electric and punches up to 24 sheets with the touch of a button, and VeloBind spines bind up to 200 sheets. The slim spines bind documents like a book so that they can lie flat, making them easy to file, stack or mail. VeloBind creates durable yet editable solutions. An editing tool is included that allows users to add or remove pages without having to redo the entire binding process. This electric binding machine is very user friendly. It includes a jam release knob to easily clear jams and a paper alignment guide to ensure perfect punching. It also includes a chip drawer with a view window to help keep workspaces neat. An extra large opening accommodates oversized paper to meet all your binding needs.

Product Specifications

    • WIDTH INCHES12-1/5
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES8-3/8
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONVeloBind® Electric Binding Machine
    • MANUFACTURERS PART NUMBER7704260
    • PACKAGE QUANTITY1
    • TYPEElectric Binding Machine
    • LIMITED WARRANTY1 Year
    • WEIGHT11.7
    • BINDING CAPACITY200 Sheets
    • PUNCHING CAPACITY (SHEETS)24 Sheets
    • PUNCH CAPACITY24 Sheets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed