Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Martin Yale® 4200 Heavy-Duty Bench Paper Jogger

Item #: WBB685824

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,090.00 Save: up to 23%
Price: $1,608.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Martin Yale® 4200 Heavy-Duty Bench Paper Jogger

The Martin Yale® 4200 paper jogger helps eliminate static electricity and paper sticking for easier processing. It's a great companion to high speed copiers, folding machines, printing presses, cutters and binding systems. Prevents jamming which helps save time and money. Made with heavy-gauge steel construction that holds sheets up to 17" x 22" x 3". Also has variable speed control.

Product Specifications

  • WIDTH INCHES26-1/4
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES28-3/8
  • CAPACITY800 Sheets
  • COLOR FINISHGray
  • BRANDMartin Yale®
  • CONSTRUCTIONPlastic, Metal
  • DESCRIPTIONHeavy Duty Bench Paper Jogger
  • MANUFACTURERS PART NUMBER4200
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS45
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.