Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 26 items in product family

13" Professional Photo & Document Laminator with LED Display

Item #: WB256579

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $904.00

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
PHOTO & DOCUMENT LAMINATORS
13" Professional Photo & Document Laminator with LED Display
Photo & document laminators help preserve, protect and enhance important photos and documents. Ideal for arts and crafts projects, photos, recipes, business needs and more. Slim, lightweight design for easy, portable use. Professional Laminators accept hot laminating pouches from 3 to 10 mil thick. Features cold lamination for pressure sealing of self-sealed pouches. Automatic Cooling protects rollers by continuing rotation during cool down. 6-roller system provides professional lamination and helps eliminate wrinkles and bubbles. Metal housing. Adjustable speed settings allow users to laminate at 8.8' per minute. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES21-7/8
  • DEPTH INCHES11
  • HEIGHT INCHES5-5/8
  • COLOR FINISHGray
  • BRANDRoyal Sovereign®
  • DESCRIPTION13" Professional Photo & Document Laminator
  • MANUFACTURERS PART NUMBERRHD-2201
  • MODEL256579
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH13.6"
  • POWER1200W
  • SPEED8.8 ft/min
  • TYPELaminator
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS40.7
  • WARM UP TIME5 - 6 Mins
  • VOLTAGE120V/60Hz
  • DISPLAY TYPELED Digital
  • POUCH THICKNESS3 - 10 mil
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.