Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign 9" Personal Photo & Document Laminator

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Royal Sovereign 9" Personal Photo & Document Laminator

Item #: WB256587

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $77.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
PHOTO & DOCUMENT LAMINATORS
9" Personal Photo & Document Laminator
Photo & document laminators help preserve, protect and enhance important photos and documents. Ideal for arts and crafts projects, photos, recipes, business needs and more. Slim, lightweight design for easy, portable use. Personal Laminators accept hot laminating pouches from 3 to 7 mil thick. Cold lamination setting for pressure sealing of self-sealed pouches. Manual reverse function to prevent jamming. 2-roller hot shoe system ensures even heat and pressure for wrinkle and bubble-free results. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-5/16
    • DEPTH INCHES6-7/8
    • HEIGHT INCHES4-11/16
    • COLOR FINISHWhite
    • BRANDRoyal Sovereign®
    • DESCRIPTION9" Personal Photo & Document Laminator
    • MANUFACTURERS PART NUMBERES-915
    • MODEL256587
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • POWER300W
    • SPEED1.18 ft/min
    • TYPELaminator
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS4.2
    • WARM UP TIME4 - 8 Minutes
    • VOLTAGE120V/60Hz
    • DISPLAY TYPELED Light
    • POUCH THICKNESS3 - 5 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:23