Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Cold Self Sealing Laminating Pouches, 9"X11.5", 12 Mil, 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

Royal Sovereign® Cold Self Sealing Laminating Pouches, 9"X11.5", 12 Mil, 10 Pack

Item #: WBB1014458

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.99 Save up to 7%
Price: $13.00
Product Information
Customer Review
Product Q&A
Accessories
Royal Sovereign® Cold Self Sealing Laminating Pouches, 9"X11.5", 12 Mil, 10 Pack

Royal Sovereign's letter size 9" x 11.5" self sealing laminating pouches are a fast and easy way to laminate photos and documents without using a laminator. Simply peel off the paper release liner and apply to your important photos, files, school projects, documents, and more. CF12LETR0010 is 12 mil thick and comes in a 10 pack.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES3/16
    • HEIGHT INCHES11-1/2
    • COLOR FINISHClear
    • BRANDRoyal Sovereign®
    • DESCRIPTIONCold Self Sealing Laminating Pouches
    • MANUFACTURERS PART NUMBERCF12LETR0010
    • PACKAGE QUANTITY10
    • PAPER SIZELetter
    • TYPEAccessories - Laminators
    • POUCH THICKNESS12 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:60