Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal Sprint™ EZload Roll Film, NAP II, 5.0 Mil, 11.5" x 100'

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

GBC® HeatSeal Sprint™ EZload Roll Film, NAP II, 5.0 Mil, 11.5" x 100'

Item #: WBB1587493

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($140.85)

List Price: $75.90 Save up to 38%
Price: $46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® HeatSeal Sprint™ EZload Roll Film, NAP II, 5.0 Mil, 11.5" x 100'

Special EZload™ roll laminating film designed for use with GBC Sprint™ automatic laminators. Patented EZload technology makes film loading simple and guess work free by incorporating color-coded and size-coded end caps. High quality Nap-Lam® II film .

  • EZload roll film utilizes patented technology to virtually eliminate costly film loading errors

  • 11 1/2" wide

  • 2 rolls per box, price is per box


  • Product Specifications

      • WIDTH INCHES11-1/2
      • HEIGHT INCHES1200
      • COLOR FINISHClear
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONEZload Roll Film
      • FINISHGlossy
      • PACKAGE QUANTITY2
      • TYPEAccessories - Laminators
      • WEIGHT7.25
      • LENGTH FEET100
      • POUCH THICKNESS5 mil
      • FILM TYPENAP II, EZload
      • ACCESSORY TYPERoll / Sheet Film
      • MANUFACTURER PART NUMBER3125363EZ

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!