Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Letter Size Thermal Laminating Pouches, 9"X11.5" Letter Size, 3 Mil, 200 Pack

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

Royal Sovereign® Letter Size Thermal Laminating Pouches, 9"X11.5" Letter Size, 3 Mil, 200 Pack

Item #: WBB1014463

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.99 Save up to 41%
Price: $19.95
Product Information
Customer Review
Product Q&A
Accessories
Royal Sovereign® Letter Size Thermal Laminating Pouches, 9"X11.5" Letter Size, 3 Mil, 200 Pack

Royal Sovereign thermal laminating pouches offer crystal clear clarity with no hazing, curling, and wrinkling. Royal Sovereign laminating pouches are compatible with most pouch laminators and are great to protect, preserve, and enhance important photos, files, school projects, documents, and memories.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES11-9/16
    • HEIGHT INCHES1/16
    • COLOR FINISHClear
    • BRANDRoyal Sovereign®
    • DESCRIPTIONThermal Laminating Pouches
    • MANUFACTURERS PART NUMBERSCR-003
    • PACKAGE QUANTITY200
    • PAPER SIZELetter
    • TYPEAccessories - Laminators
    • ACCESSORY TYPEPouch Film
    • POUCH THICKNESS3 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:44