Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Saturn™2 125 Laminator - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Fellowes® Saturn™2 125 Laminator - Pkg Qty 2

Item #: WBB880036

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.90 Save: up to 42%
$133.95 each

Sold in packages of 2

Price: $267.90

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Fellowes® Saturn™2 125 Laminator

Designed for small office applications. 12-1/2" entry width accommodates multiple document sizes. Hot lamination for 3 mil or 5-mil pouches; ready in 5 minutes. Cold setting for laminating self-adhesive pouches. HeatGuard Technology™ keeps heat inside so laminator is cool to touch. Release lever disengages pouch for re-centering or removal. Includes laminating starter kit. Sold in case quantities of 2, priced each.

Product Specifications

  • WIDTH INCHES22-1/2
  • DEPTH INCHES6-1/4
  • HEIGHT INCHES4-1/4
  • COLOR FINISHSilver
  • BRANDFellowes®
  • CONSTRUCTIONPlastic, Metal
  • DESCRIPTIONSaturn™2 125 Laminator
  • MANUFACTURERS PART NUMBER5727701
  • PACKAGE QUANTITY2
  • PAPER ENTRY WIDTH12-1/2"
  • TYPELaminator
  • LIMITED WARRANTY2 Year
  • WARM UP TIME5 Minutes
  • POUCH THICKNESS5 mil

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.