Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sealed Laminating Pouches, 25 Pack,  5 Mil, Luggage Tag Punched with Loops
See all 177 items in product family

Sealed Laminating Pouches, 25 Pack, 5 Mil, Luggage Tag Punched with Loops

Item #: WB257395

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.50
Product Information
Customer Review
Product Q&A
Accessories
PHOTO & DOCUMENT LAMINATORS
Luggage Tag Heat Sealed Laminating Pouches - Punched with Loops
Laminate with high gloss film to add a protective finish to your documents while enhancing their color and sharpness. Gloss film is crystal clear with high transparency and excellent adhesion. 5 mil thick. Luggage Tag measures 2-1/2" x 4-1/4".

Product Specifications

    • WIDTH INCHES4-1/4
    • DEPTH INCHES--
    • HEIGHT INCHES2-1/2
    • COLOR FINISHClear
    • BRANDRoyal Sovereign®
    • DESCRIPTIONHeat Sealed Laminating Pouches
    • PACKAGE QUANTITY25
    • PAPER SIZELuggage Tag
    • TYPEAccessories - Laminators
    • POUCH THICKNESS5 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:27