Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Thermal And Cold 2 Roller Pouch Laminator, CS-1223, 12"

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Royal Sovereign® Thermal And Cold 2 Roller Pouch Laminator, CS-1223, 12"

Item #: WBB1014459

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 24%
Price: $ 37.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Royal Sovereign® Thermal And Cold 2 Roller Pouch Laminator, CS-1223, 12"

The Royal Sovereign CS-1223 12" Photo and Document Laminator offers a slim and sleek design with a large 12 inch entry feed for the variety of document sizes and shapes found in your home, home office, or business.  The CS-1223 utilizes a 2 roller hot shoe system, which provides a flat, even, and clean lamination finish every time.  It also is capable of laminating hot or cold pouch film from 3 - 5 mil in thickness with a simple switch of a button.  The jam release lever allows easy removal of jammed material, so you can recover important documents and precious photos.  No need to wait to laminate as the CS-1223 warms up in just 3 minutes.  Protect, preserve, and enhance everything from resumes, photos, menus, displays, luggage tags, business cards, presentation materials, ID cards, and much more!

Versatile Laminator

  • Laminate heat sealed hot or run self-sealing cold pouch film 3-5 mil in thickness
  • 12" wide opening ideal for the majority of document and photo sizes found around the home and office
  • Don't wait to laminate! 3 minute warm-up time
  • User-friendly Features

  • Anti blockage system (ABS) will open rollers allowing you to recover jammed or stuck documents and photos
  • Laminating speeds of 9.8 inches/min save users time to work on other tasks
  • Green ready light will indicate when the machine has reached optimal temperature and is ready to laminate
  • Convenient Design

  • 2-roller hot shoe system provides wrinkle free, bubble free, and hazing free laminating
  • Slim design allows for easy fit and storage in small, tight or cramped areas
  • Easy to use controls make laminating any documents a breeze (ON/OFF, film thickness and cold lamination)
  • Documents

    Documents are in PDF format

    Product Specifications

      • WIDTH INCHES17-13/16
      • DEPTH INCHES6-1/8
      • HEIGHT INCHES2-11/4
      • COLOR FINISHWhite
      • BRANDRoyal Sovereign®
      • DESCRIPTIONThermal and Cold Laminator
      • MANUFACTURERS PART NUMBERCS1223
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH12"
      • SPEED9.8 in/min
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WARM UP TIME3 Minutes
      • VOLTAGE120V/60Hz
      • POUCH THICKNESS3 - 5 mil