Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® Ultima 35 EZload Thermal Roll Laminator, 1 Minute Warm-Up, 12" Max. Width

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

GBC® Ultima 35 EZload Thermal Roll Laminator, 1 Minute Warm-Up, 12" Max. Width

Item #: WBB1587533

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $843.63 Save up to 38%
Price: $ 519.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® Ultima 35 EZload Thermal Roll Laminator, 1 Minute Warm-Up, 12" Max. Width

Ultima 35 desktop roll laminator delivers high quality results and features EZload technology. EZload roll film can only be loaded one way, eliminating accidental upside down film loading and costly service calls.
  • Thermal roll laminating machine with EZload technology eliminates film loading mistakes

  • Compatible with 1.7 to 5 mil EZload roll film

  • Fast 1 minute warm-up time

  • Fixed 39" per minute laminating speed

  • Laminates documents up to 12" wide

  • Built-in trimmer, reverse and auto shut off functions

  • Limited 2-year warranty

  • 18.11" x 11.14" x 16.92"


  • Product Specifications

      • WIDTH INCHES18-1/9
      • DEPTH INCHES17
      • HEIGHT INCHES11-1/7
      • COLOR FINISHBlue/Gray
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONUltima 35 EZload Thermal Roll Laminator
      • MANUFACTURERS PART NUMBER1701680
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH12"
      • SPEED39 in/min
      • TYPELaminator
      • LIMITED WARRANTY2 Year
      • WEIGHT39.8
      • POUCH THICKNESSUp to 10 mil
      • FILM TYPEEZload
      • LCD DISPLAYNo
      • REVERSE FUNCTIONYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!