Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® 30-Gallon Recyclable Paper Shredder Bag, Brown, 50 Bags/Pack

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Swingline® 30-Gallon Recyclable Paper Shredder Bag, Brown, 50 Bags/Pack

Item #: WBB781247

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 28%
Price: $180.95
Product Information
Product Q&A
Accessories
Swingline® 30-Gallon Recyclable Paper Shredder Bag, Brown, 50 Bags/Pack

Recyclable shredder bags are designed for use in 30 Gallon bins in GBC or Swingline shredders. Self-sealing design allows easy, compact disposal. Paper bags are designed to easily fit onto the shredder bin. Shredder bags are made from a high percentage of post-consumer recycled paper.

Features

  • Designed for use with the Swingline ShredMaster GLS28, GLX20, GLM11 and GLHS9
  • Self-sealing design allows easy, compact disposal
  • Easily fits onto shredder bin
  • 80% post-consumer material (minimum recycled content)
  • Brown; Capacity: 30 gallon; 50 Bags/Pack

Product Specifications

    • CAPACITY LBS30
    • COLOR FINISHBrown
    • BRANDSwingline®
    • DESCRIPTIONRecyclable Shredder Bag
    • MANUFACTURERS PART NUMBERSWI1765021
    • PACKAGE QUANTITY50
    • TYPEShredder Bags

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.