Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formax® Compact Deskside Shredder - Cross-Cut, 20 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Formax® Compact Deskside Shredder - Cross-Cut, 20 Sheet Capacity

Item #: WBB250418

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $675.00 Save: up to 30%
Price: $472.50

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Compact Deskside Shredder

The Deskside Shredder is as compact as a wastebasket, with enough power to handle paper clips and staples. This rugged cross-cut model provides on-the-spot destruction of sensitive paperwork, phone messages and notes generated throughout the day. In addition the slotted top cover allows for the safe destruction of CD's and credit cards. This is ideal for busy professionals or the home office.

FREE SHIPPING!

Documents
Documents

Documents are in PDF format

Product Specifications

  • WIDTH INCHES14-11/16
  • DEPTH INCHES10-3/16
  • HEIGHT INCHES22-3/16
  • COLOR FINISHGray
  • BRANDFormax®
  • MANUFACTURERS PART NUMBERFD 8202CC
  • SHEET CAPACITY20
  • SHRED SIZE5/32" x 1-1/8"
  • SPEED (FT/MIN)10
  • TYPEHome & Office Shredder
  • LIMITED WARRANTYLimited Lifetime (Cutting-Head), 1 Yr(Other Parts)
  • BIN CAPACITY GALLONS7
  • WEIGHT LBS22
  • VOLTAGE110
  • HERTZ50/60
  • SECURITY LEVEL3
  • FEED OPENING INCHES8.9
  • CUTTING TYPECross Cut

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.