Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® DX18-13 Cross Cut Jam-Free Shredder, Black

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Swingline® DX18-13 Cross Cut Jam-Free Shredder, Black

Item #: WBB781207

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,039.00 Save: up to 36%
Price: $669.00
Product Information
Product Q&A
Accessories
Swingline® DX18-13 Cross Cut Jam-Free Shredder, Black

Cross-cut shredder delivers big capability with a convenient bin full indicator, Nonstop Jam Free sensor for easy shredding and a continuous-duty motor to match shredding needs of up to 10 people, plus virtually no maintenance required. Nonstop Jam Free technology features red and green LED lights that indicate when shredder reaches feed capacity to prevent jams before they occur. Shredder cuts 18 sheets of 20 lb. paper per pass at 16' per minute into cross-cut pieces to meet moderate security needs (Level 3). You can also shred CDs, DVDs, credit cards, paper clips and staples. DX18-13 Shredder also offers a 60 decibel level and a 13-Gallon pullout waste bin. SelfOil and Self Clean features extend cutter life. Auto shutdown conserves energy.

Features

  • Jam Free technology prevents paper jams
  • 18 Per Pass sheet Cross Cut shredder meets highest security needs (Level 3)
  • Shreds CDs, credit cards, paper clips, staples and documents into 13 Gal. waste bin
  • SelfOil™ and Self Clean features extend cutter life; auto shutdown conserves energy
  • Dimensions: 24" Height x 16" Width x 19" Depth

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES19
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONDX18-13 Jam-Free Shredder
    • MANUFACTURERS PART NUMBERSWI1758585
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH10"
    • SHEET CAPACITY18
    • SHRED SIZE1/4" x 1-3/4"
    • SPEED (FT/MIN)16
    • SPECIALTY SHREDDINGCDs, DVDs, Credit Cards, Paper Clips, Staples
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, Limited Lifetime on Cutter
    • BIN CAPACITY GALLONS13
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.