Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Swingline® DX20-19 Cross Cut Jam-Free Shredder, Black

Item #: WBB781225

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,336.00 Save: up to 42%
Price: $770.00
Product Information
Product Q&A
Accessories
Swingline® DX20-19 Cross Cut Jam-Free Shredder, Black

DX20-19 Departmental Shredder offers continuous, jam-free shredding with a medium security level 3 and shreds CDs DVDs, staples, and paper clips. Ideal for moderate usage. Cross-cut shredder cuts paper into 1/4" x 1-3/8" pieces, shredding 20 sheets in one pass into a 19 Gallon bin. Jam-Free technology prevents paper jams. The indicator light illuminates red if too many sheets are inserted. Simply remove extra sheets to continue shredding. Cutters are self-cleaning. Auto shutdown conserves energy. Sound level is 60 decibels.

Features

  • Jam Free technology prevents paper jams
  • 20 Per Pass sheet Cross Cut shredder meets moderate security needs (Level 3)
  • Shreds CDs, credit cards, paper clips, staples and documents into 19 Gal. waste bin
  • SelfOil™ and Self Clean features extend cutter life; auto shutdown conserves energy
  • Dimensions: 24" Height x 19" Width x 14" Depth

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES14
  • HEIGHT INCHES29
  • COLOR FINISHBlack
  • BRANDSwingline®
  • DESCRIPTIONDX20-19 Jam-Free Shredder
  • MANUFACTURERS PART NUMBERSWI1758605
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH10"
  • SHEET CAPACITY20
  • SHRED SIZE1/4" x 1-3/8"
  • SPEED (FT/MIN)16
  • SPECIALTY SHREDDINGCDs, DVDs, Credit Cards, Paper Clips, Staples
  • LIMITED WARRANTY2 Years on Machine, Limited Lifetime on Cutter
  • BIN CAPACITY GALLONS19
  • SECURITY LEVEL3
  • CUTTING TYPECross Cut
  • PROMOTIONEveryday Savings
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.